100C20 1-5/16 HT
Description
100C20 1-5/16 HT RLR CHAIN SPROCKET ; 1-5/16" BORE DIA 20 TEETH
Part # 100C20 1-5/16 HT
BDI # 21569447
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore