100BS60H X 3-7/16IN 2SS
Description
100BS60H X 3-7/16" 2SS SPROCKET
Part # 100BS60H X 3-7/16IN 2SS
BDI # 24871587
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Finished Bore
100CS54 3 3/4 KW/2SS
Description
100CS54 3 3/4 KW/2SS SPROCKET ; SGL BORED TO SIZE SPROCKET 1-1/4IN PITCH
Part # 100CS54 3 3/4 KW/2SS
BDI # 21515890
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
21.498
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.211
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
546.05
Mounting Method:
Finished Bore
100BS60 X 3 KW SS MTO
Description
100BS60 X 3 KW SS MTO SPROCKET ; 3" BORE
Part # 100BS60 X 3 KW SS MTO
BDI # 24345411
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Finished Bore
100CS54 2-7/16
Description
100CS54 2-7/16 SPROCKET ; 2-7/16IN BORE 54 TEETH STEEL
Part # 100CS54 2-7/16
BDI # 21536551
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.498
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.211
Pitch Diameter - Millimeter:
546.05
Mounting Method:
Finished Bore
100B70 3-7/16 (2) 9/16HOLES PRNT F13369
Description
100B70 3-7/16 (2) 9/16HOLES PRNT F13369 ; CHAIN SPROCKET
Part # 100B70 3-7/16 (2) 9/16HOLES PRNT F13369
BDI # 23769609
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
27.861
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
28.584
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Finished Bore