100Q18H
Description
100Q18H ROLLER CHAIN SPROCKET ; 1-1/4" P 18T HT BORE FOR Q BUSHING
Part # 100Q18H
BDI # 614371
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
Split Taper Bushing
Global Part Number GPN:
571411
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Bushed
100E18
Description
100E18 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 18T BORE FOR E BUSHING
Part # 100E18
BDI # 614326
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
QD Bushing
Global Part Number GPN:
31151
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Bushed
100BS18 2
Description
100BS18 2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 100BS18 2
BDI # 614177
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
With 2 Set Screw
Global Part Number GPN:
35447
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Finished Bore
100BS18 2 7/16
Description
100BS18 2 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 100BS18 2 7/16
BDI # 614180
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
With 2 Set Screw
Global Part Number GPN:
35635
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Finished Bore
100B18SS
Description
100B18SS ROLLER CHAIN SPROCKET ; STAINLESS STEEL-STK
Part # 100B18SS
BDI # 614285
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.839
Global Part Number GPN:
571899
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Rough Bore