Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Other Features:
Split Taper Bushing
Global Part Number GPN:
571176
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Bushed
D100B22
Description
D100B22 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D100B22
BDI # 607303
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Global Part Number GPN:
30490
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Finished Bore
D100R22H
Description
D100R22H SPROCKET ; ROLLER CHAIN SPROCKET 1-1/4IN PITCH
Part # D100R22H
BDI # 21516276
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Bushed