D100B13
Description
D100B13 ROLLER CHAIN SPROCKET ; 1-1/4"P 13T DOUBLE 1-1/4" MIN PLAIN BORE
Part # D100B13
BDI # 607294
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Global Part Number GPN:
30481
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Rough Bore
D100Q13H
Description
D100Q13H ROLLER CHAIN SPROCKET ; MST DOUBLE STRAND
Part # D100Q13H
BDI # 607322
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
Split Taper Bushing
Global Part Number GPN:
571168
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Bushed
D100BS13H X 2IN STD KW SS
Description
D100BS13H X 2IN STD KW SS CHN SPRKT
Part # D100BS13H X 2IN STD KW SS
BDI # 23237401
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Finished Bore
D100B13 2-3/8IN KW/2SS
Description
D100B13 2-3/8IN KW/2SS SPROCKET ; ROLLER CHAIN SPROCKET 1-1/4IN PITCH
Part # D100B13 2-3/8IN KW/2SS
BDI # 21516272
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Finished Bore