D100B18
Description
D100B18 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D100B18
BDI # 607299
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Global Part Number GPN:
30486
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Rough Bore
D100R18H
Description
D100R18H ROLLER CHAIN SPROCKET ; 1-1/4"P 18T HT DOUBLE BORE FOR R BUSHING
Part # D100R18H
BDI # 607327
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
Split Taper Bushing
Global Part Number GPN:
571173
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Rough Bore