E100B14
Description
E100B14 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B14
BDI # 608340
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
Triplex Type
Global Part Number GPN:
30757
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Rough Bore
E100B13
Description
E100B13 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B13
BDI # 608339
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
Triplex Type
Global Part Number GPN:
30756
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Rough Bore
E100B11
Description
E100B11 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B11
BDI # 608337
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Other Features:
Triplex Type
Global Part Number GPN:
570318
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Rough Bore
E100B12
Description
E100B12 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B12
BDI # 608338
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.415
Other Features:
Triplex Type
Global Part Number GPN:
30755
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Rough Bore
E100B17
Description
E100B17 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B17
BDI # 608343
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
Triplex Type
Global Part Number GPN:
30760
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore