Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
16.715
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.079
Other Features:
Simplex Type
Global Part Number GPN:
569381
Pitch Diameter - Millimeter:
424.57
Mounting Method:
Rough Bore
10BTB84
Description
10BTB84 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB84
BDI # 613916
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
16.715
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.079
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570935
Pitch Diameter - Millimeter:
424.57
Mounting Method:
Bushed