10BTB38
Description
10BTB38 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB38
BDI # 613904
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
7.569
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570927
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Bushed
10BTB40
Description
10BTB40 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB40
BDI # 613905
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
7.966
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570022
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Bushed
10BTB42
Description
10BTB42 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB42
BDI # 613906
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
8.363
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570244
Pitch Diameter - Millimeter:
212.43
Mounting Method:
Bushed
10BTB30H
Description
10BTB30H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB30H
BDI # 613900
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
5.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570970
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Bushed
10BTB26H
Description
10BTB26H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB26H
BDI # 613897
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
5.185
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570054
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Bushed