10B30 75MM KW 2SS
Description
10B30 75MM KW 2SS RC SPROCKET ; 0.625IN PITCH 30TEETH
Part # 10B30 75MM KW 2SS
BDI # 21841726
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
10BS30 35MM KW 2SS
Description
10BS30 35MM KW 2SS SPROCKET ; 35MM BORE 30 TEETH STEEL
Part # 10BS30 35MM KW 2SS
BDI # 21535931
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
10B30 50MM KW SS
Description
10B30 50MM KW SS RC SPROCKET ; 0.625IN PITCH 30TEETH
Part # 10B30 50MM KW SS
BDI # 21841724
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
10B30 35MM STDKW-2SS
Description
10B30 35MM STDKW-2SS SPROCKET ; 35MM BORE 30 TEETH STEEL
Part # 10B30 35MM STDKW-2SS
BDI # 21535929
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore