10BTB26H
Description
10BTB26H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB26H
BDI # 613897
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
5.185
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570054
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
5.185
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
Simplex Type
Global Part Number GPN:
570457
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
5.185
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
Simplex Type
Global Part Number GPN:
569953
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Rough Bore
10B26 50MM KW SS
Description
10B26 50MM KW SS RC SPROCKET ; 0.625IN PITCH 26TEETH
Part # 10B26 50MM KW SS
BDI # 21841722
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.185
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore