Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
2.611
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
Duplex Type
Global Part Number GPN:
568994
Pitch Diameter - Millimeter:
66.32
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
2.415
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
Duplex Type
Global Part Number GPN:
571014
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
2.809
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Duplex Type
Global Part Number GPN:
569323
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore
D10BTB25
Description
D10BTB25 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10BTB25
BDI # 607244
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
4.987
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570167
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
D10BTB20
Description
D10BTB20 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10BTB20
BDI # 607241
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
3.995
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569910
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed