D10ATB16
Description
D10ATB16 ROLLER CHAIN SPROCKET ; 10 CHAIN 16 TEETH 2 ROW
Part # D10ATB16
BDI # 607237
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
3.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569586
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
3.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Duplex Type
Global Part Number GPN:
569968
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Rough Bore
D10B16 X 25MM W/ 8MM KW/SS
Description
D10B16 X 25MM W/ 8MM KW/SS SPROCKET ; ROLLER CHAIN SPROCKET 0.625IN PITCH
Part # D10B16 X 25MM W/ 8MM KW/SS
BDI # 21516277
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Duplex Type | With Set Screw
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
D10B16 X 30MM W/ 8MM KW/SS
Description
D10B16 X 30MM W/ 8MM KW/SS SPROCKET ; ROLLER CHAIN SPROCKET 0.625IN PITCH
Part # D10B16 X 30MM W/ 8MM KW/SS
BDI # 21516278
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Duplex Type | With Set Screw
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore