120F35
Description
120F35 ROLLER CHAIN SPROCKET ; 1-1/2" P 35T BORE FOR F BUSHING
Part # 120F35
BDI # 615155
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.567
Other Features:
QD Bushing
Global Part Number GPN:
31229
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Bushed
120BTB13
Description
120BTB13 ROLLER CHAIN SPROCKET ; 120 CHAIN 13 TEETH 1 ROW
Part # 120BTB13
BDI # 615064
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31937
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Bushed
120Q12H
Description
120Q12H ROLLER CHAIN SPROCKET ; 120 CHAIN 12 TEETH 1 ROW HT
Part # 120Q12H
BDI # 615171
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.498
Other Features:
Split Taper Bushing
Global Part Number GPN:
571445
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Finished Bore