Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
17.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.045
Other Features:
QD Bushing
Global Part Number GPN:
31230
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
33.434
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.301
Other Features:
QD Bushing
Global Part Number GPN:
31237
Pitch Diameter - Millimeter:
849.224
Mounting Method:
Bushed
120BTB12
Description
120BTB12 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 120BTB12
BDI # 615062
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.498
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31935
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Global Part Number GPN:
35973
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.213
Global Part Number GPN:
35979
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Rough Bore