120C20 X 2-7/16 KW/SPLIT
Description
120C20 X 2-7/16 KW/SPLIT SPROCKET
Part # 120C20 X 2-7/16 KW/SPLIT
BDI # 24871618
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Other Features:
Split Type
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Finished Bore