120BS24 X 2-1/2
Description
120BS24 X 2-1/2 CHN SPROKET ; 120CHAIN 24T
Part # 120BS24 X 2-1/2
BDI # 23782131
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore
120BS24H X 3-3/4IN
Description
120BS24H X 3-3/4IN RLR CHAIN SPROCKET ; 120CHAIN 24T
Part # 120BS24H X 3-3/4IN
BDI # 24971980
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore
120B24 X 3-1/4 KW 2SS PER DRW 26-2879462
Description
120B24 X 3-1/4 KW 2SS PER DRW 26-2879462 ; SPROCKET 5/8-11 UNC SS 3/4X3/8"KW ON C/L
Part # 120B24 X 3-1/4 KW 2SS PER DRW 26-2879462
BDI # 24829013
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore