D120HC24 4 1/2 KW 2SS SPLIT
Description
D120HC24 4 1/2 KW 2SS SPLIT SPROCKET ; 4-1/2IN BORE 24 TEETH STEEL
Part # D120HC24 4 1/2 KW 2SS SPLIT
BDI # 21445493
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
Split Type | With 2 Set Screw
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore
D120B24 X 3-7/8
Description
D120B24 X 3-7/8 SPROCKET ; 3-7/8" BORE
Part # D120B24 X 3-7/8
BDI # 22968730
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore
D120HC24 4 1 KW 2SS
Description
D120HC24 4 1 KW 2SS RLR CHAIN SPROCKET ; 24 TEETH 11.5" OUTSIDE DIA
Part # D120HC24 4 1 KW 2SS
BDI # 21552201
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore
D120B24H X 3-15/16 KW 2SS
Description
D120B24H X 3-15/16 KW 2SS CHN SPROCKET ; 120CHAIN 24T
Part # D120B24H X 3-15/16 KW 2SS
BDI # 25166848
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore