12BTB22H
Description
12BTB22H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB22H
BDI # 614834
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
5.27
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569765
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
5.27
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Simplex Type
Global Part Number GPN:
570571
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
5.27
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Simplex Type
Global Part Number GPN:
569731
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
12B22 35MM KW/2SS
Description
12B22 35MM KW/2SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.75IN PITCH
Part # 12B22 35MM KW/2SS
BDI # 21445037
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Finished Bore
12A22/12A32 1615
Description
12A22/12A32 1615 DUPLEX SPROCKET ; 1615 BUSHING 2.47" LTB
Part # 12A22/12A32 1615
BDI # 22999774
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore