Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
9.559
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Simplex Type
Global Part Number GPN:
569387
Pitch Diameter - Millimeter:
242.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
9.559
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Simplex Type
Global Part Number GPN:
570591
Pitch Diameter - Millimeter:
242.8
Mounting Method:
Rough Bore
12BTB40
Description
12BTB40 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB40
BDI # 614846
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
9.559
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570039
Pitch Diameter - Millimeter:
242.8
Mounting Method:
Bushed
12B40 X 40MM KW 2SS
Description
12B40 X 40MM KW 2SS CHN SPROCKET ; 12CHAIN 40T
Part # 12B40 X 40MM KW 2SS
BDI # 23667382
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.559
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
242.8
Mounting Method:
Finished Bore