Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
4.319
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Duplex Type
Global Part Number GPN:
569662
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
D12BTB18
Description
D12BTB18 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12BTB18
BDI # 607343
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
4.319
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570969
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed