Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Triplex Type
Global Part Number GPN:
570977
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore
E12B19 X 65MM KW SS
Description
E12B19 X 65MM KW SS RLR CHAIN SPROCKET
Part # E12B19 X 65MM KW SS
BDI # 22570691
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Triplex Type | With Set Screw
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore
E12B19 24TU20
Description
E12B19 24TU20 CHAIN SPROCKET ; BORED FOR 24TU20 BUSHING
Part # E12B19 24TU20
BDI # 22581910
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Triplex Type
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Triplex Type
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore