Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
6.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.581
Other Features:
Split Taper Bushing
Global Part Number GPN:
571482
Pitch Diameter - Millimeter:
171.755
Mounting Method:
Bushed
140B11
Description
140B11 ROLLER CHAIN SPROCKET ; ROUGH BORE 140 CHAIN 11T B-HUB ONE SIDE
Part # 140B11
BDI # 615577
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
6.213
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.011
Global Part Number GPN:
35985
Pitch Diameter - Millimeter:
157.81
Mounting Method:
Rough Bore
140BTB12
Description
140BTB12 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 140BTB12
BDI # 615557
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
6.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.581
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31966
Pitch Diameter - Millimeter:
171.755
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
6.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.581
Other Features:
QD Bushing
Global Part Number GPN:
31287
Pitch Diameter - Millimeter:
171.755
Mounting Method:
Bushed
140SF12
Description
140SF12 ROLLER CHAIN SPROCKET ; BUSHED 140 CHAIN 12T B-HUB ONE SIDE
Part # 140SF12
BDI # 615669
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
6.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.581
Other Features:
QD Bushing
Global Part Number GPN:
31286
Pitch Diameter - Millimeter:
171.755
Mounting Method:
Bushed