Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.1
Other Features:
Split Taper Bushing
Global Part Number GPN:
571489
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Bushed
140E20H
Description
140E20H ROLLER CHAIN SPROCKET ; BUSHED 140 CHAIN 20T B-HUB ONE SIDE
Part # 140E20H
BDI # 615622
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.1
Other Features:
QD Bushing
Global Part Number GPN:
31262
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Bushed
140E20
Description
140E20 ROLLER CHAIN SPROCKET ; 140 CHAIN 20 TEETH 1 ROW
Part # 140E20
BDI # 615621
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.1
Other Features:
QD Bushing
Global Part Number GPN:
31253
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Bushed