140B20H X 3-15/16 SPLIT
Description
140B20H X 3-15/16 SPLIT SPROCKET ; 3-15/16" BORE
Part # 140B20H X 3-15/16 SPLIT
BDI # 23597666
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.1
Other Features:
Split Type
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Finished Bore
140C20H SPLIT 3IN BORE KWY SS
Description
140C20H SPLIT 3IN BORE KWY SS SPROCKET ; 3.6" BORE DIA 20 TEETH
Part # 140C20H SPLIT 3IN BORE KWY SS
BDI # 21569481
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.1
Other Features:
Split Type | With Set Screw
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Finished Bore