D140J45
Description
D140J45 ROLLER CHAIN SPROCKET ; 1-3/4"P 45T DOUBLE 1-1/2" MIN PLAIN BORE
Part # D140J45
BDI # 607453
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.077
Other Features:
QD Bushing
Global Part Number GPN:
30420
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Bushed
D140C45
Description
D140C45 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D140C45
BDI # 607450
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.077
Other Features:
Duplex Type
Global Part Number GPN:
36447
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Rough Bore
D140C45 X 3-15/16 KW 2SS
Description
D140C45X3-15/16KW 2SS RLR CHAIN SPROCKET ; 3-15/16" BORE 45T CHAIN NO.140
Part # D140C45 X 3-15/16 KW 2SS
BDI # 23824974
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.077
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Finished Bore