Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
7.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.012
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31991
Pitch Diameter - Millimeter:
180.34
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
5.226
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.028
Global Part Number GPN:
31508
Pitch Diameter - Millimeter:
132.74
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.012
Global Part Number GPN:
31483
Pitch Diameter - Millimeter:
180.34
Mounting Method:
Rough Bore
160A12
Description
160A12 ROLLER CHAIN SPROCKET ; 2" P 12T 1-1/2" MIN PLAIN BORE A PLATE
Part # 160A12
BDI # 615952
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.664
Global Part Number GPN:
31484
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Rough Bore
160A14
Description
160A14 ROLLER CHAIN SPROCKET ; 2" P 14T 1-1/2" MIN PLAIN BORE A PLATE
Part # 160A14
BDI # 615954
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.962
Global Part Number GPN:
31486
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Rough Bore