D160C35
Description
D160C35 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D160C35
BDI # 607525
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
Duplex Type
Global Part Number GPN:
36449
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
38.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.362
Other Features:
QD Bushing
Global Part Number GPN:
30424
Pitch Diameter - Millimeter:
970.636
Mounting Method:
Bushed
D160B24
Description
D160B24 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D160B24
BDI # 607522
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
15.322
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.392
Other Features:
Duplex Type
Global Part Number GPN:
30539
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Rough Bore
D160B18
Description
D160B18 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D160B18
BDI # 607516
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.542
Other Features:
Duplex Type
Global Part Number GPN:
30533
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Rough Bore
D160B15
Description
D160B15 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D160B15
BDI # 607513
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Other Features:
Duplex Type
Global Part Number GPN:
30530
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Rough Bore