D160B22
Description
D160B22 ROLLER CHAIN SPROCKET ; ROUGH BORE 160-2 CHAIN 22T 2 ROW
Part # D160B22
BDI # 607520
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.11
Other Features:
Duplex Type
Global Part Number GPN:
30537
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Rough Bore