16BTB16H
Description
16BTB16H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 16BTB16H
BDI # 615810
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
5.126
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569150
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
5.126
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Simplex Type
Global Part Number GPN:
570108
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore
16B16 50MM MTO
Description
16B16 50MM MTO RLR CHAIN SPROCKET ; 50MM BORE DIA 16 TEETH 1" PITCH
Part # 16B16 50MM MTO
BDI # 21569488
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
16B16 25MM MTO
Description
16B16 25MM MTO RLR CHAIN SPROCKET ; 25MM BORE DIA 16 TEETH 1" PITCH
Part # 16B16 25MM MTO
BDI # 21569487
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore