Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Simplex Type
Global Part Number GPN:
570934
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore
16BTB25H
Description
16BTB25H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 16BTB25H
BDI # 615819
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569010
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed
16B25 X 25MM KW 2SS
Description
16B25 X 25MM KW 2SS RLR CHAIN SPROCKET ; 25MM BORE DIA 25 TEETH STEEL
Part # 16B25 X 25MM KW 2SS
BDI # 22496724
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Finished Bore