Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
4.179
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
Simplex Type
Global Part Number GPN:
570485
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
7.027
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
Simplex Type
Global Part Number GPN:
570118
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
6.709
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Simplex Type
Global Part Number GPN:
569417
Pitch Diameter - Millimeter:
170.42
Mounting Method:
Rough Bore
16BTB19H
Description
16BTB19H ROLLER CHAIN SPROCKET ; 1" P 19T HT BORE FOR 2012 BUSHING
Part # 16BTB19H
BDI # 615813
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
6.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569365
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
16B12
Description
16B12 ROLLER CHAIN SPROCKET ; RSB 16B-1 CHAIN 12T B-HUB ONE SIDE
Part # 16B12
BDI # 615841
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
3.864
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
Simplex Type
Global Part Number GPN:
569024
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore