16B50 X 1-1/4 KW SS
Description
16B50 X 1-1/4 KW SS ROLLER CHN SPROCKET ; 50 TEETH 1-1/4" BORE B HUB
Part # 16B50 X 1-1/4 KW SS
BDI # 24320324
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.495
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Finished Bore