16B12
Description
16B12 ROLLER CHAIN SPROCKET ; RSB 16B-1 CHAIN 12T B-HUB ONE SIDE
Part # 16B12
BDI # 615841
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
3.864
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
Simplex Type
Global Part Number GPN:
569024
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
16BTB12H
Description
16BTB12H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 16BTB12H
BDI # 615806
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
3.864
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569003
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
3.864
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
Simplex Type
Global Part Number GPN:
569944
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
16B12 40MM KW 3SS
Description
16B12 40MM KW 3SS RLR CHAIN SPROCKET
Part # 16B12 40MM KW 3SS
BDI # 21587778
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
Simplex Type | With 3 Set Screw
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore