Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
6.709
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Simplex Type
Global Part Number GPN:
569417
Pitch Diameter - Millimeter:
170.42
Mounting Method:
Rough Bore
16BTB21H
Description
16BTB21H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 16BTB21H
BDI # 615815
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
6.709
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569453
Pitch Diameter - Millimeter:
170.42
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
6.709
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Simplex Type
Global Part Number GPN:
569430
Pitch Diameter - Millimeter:
170.42
Mounting Method:
Rough Bore
16B21 X 60MM 18MMX4.4MMKW 2SS
Description
16B21 X 60MM 18MMX4.4MMKW 2SS SPROCKET
Part # 16B21 X 60MM 18MMX4.4MMKW 2SS
BDI # 24091120
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.709
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
170.42
Mounting Method:
Finished Bore
16B21 X 60MM 18MM KW SS FULLY SPLIT
Description
16B21 X 60MM 18MM KW SS FULLY SPLIT ; SPROCKET
Part # 16B21 X 60MM 18MM KW SS FULLY SPLIT
BDI # 24085046
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.709
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Simplex Type | Split Type | With Set Screw
Pitch Diameter - Millimeter:
170.42
Mounting Method:
Finished Bore