Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
8.931
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
Simplex Type
Global Part Number GPN:
569540
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Rough Bore
16BTB28H
Description
16BTB28H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 16BTB28H
BDI # 615822
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
8.931
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569185
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
8.931
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
Simplex Type
Global Part Number GPN:
570518
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Rough Bore