2050B24 1-1/4IN BORE
Description
2050B24 1-1/4IN BORE RLR CHAIN SPROCKET ; 24 TEETH 5.12" OUTSIDE DIA
Part # 2050B24 1-1/4IN BORE
BDI # 21552497
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.12
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Finished Bore