2050B30 X 1-1/4 SPLIT HUB 1/4 KW 2SS
Description
2050B30 X 1-1/4 SPLIT HUB 1/4 KW 2SS ; ROLLER CHAIN SPROCKET
Part # 2050B30 X 1-1/4 SPLIT HUB 1/4 KW 2SS
BDI # 25171270
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.012
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.32
Other Features:
Conveyor Series | Double Pitch | Split Type | With 2 Set Screw
Pitch Diameter - Millimeter:
152.71
Mounting Method:
Finished Bore