Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
5.324
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.01
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35871
Pitch Diameter - Millimeter:
135.23
Mounting Method:
Rough Bore
2062B12
Description
2062B12 ROLLER CHAIN SPROCKET ; 4" HUB DIA .75" MIN BORE 1.25" LTB
Part # 2062B12
BDI # 617521
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.5
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35872
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Rough Bore
2062B9
Description
2062B9 ROLLER CHAIN SPROCKET ; 3.344" HUB DIA X 2.281" BORE X 0.459" WD
Part # 2062B9
BDI # 617539
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
4.386
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.02
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35890
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.47
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35874
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
3.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.52
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35889
Pitch Diameter - Millimeter:
99.568
Mounting Method:
Rough Bore