2080A24
Description
2080A24 ROLLER CHAIN SPROCKET ; ROUGH BORE 2080 CHAIN 24T A-NO HUB
Part # 2080A24
BDI # 617551
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
7.727
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.2
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
570383
Pitch Diameter - Millimeter:
196.266
Mounting Method:
Rough Bore
2080B24
Description
2080B24 ROLLER CHAIN SPROCKET ; 2080 CHAIN 24 TEETH SINGLE ROW
Part # 2080B24
BDI # 617569
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
7.727
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.2
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35904
Pitch Diameter - Millimeter:
196.266
Mounting Method:
Rough Bore
2080B24H X 1-7/16IN
Description
2080B24H X 1-7/16IN CHAIN SPROCKET
Part # 2080B24H X 1-7/16IN
BDI # 24094870
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.727
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.2
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
196.266
Mounting Method:
Finished Bore
2080B24SS 1IN
Description
2080B24SS 1IN CHAIN SPROCKET ; 1" BORE 12T 303/304 SS B STYLE HUB NKW
Part # 2080B24SS 1IN
BDI # 22081062
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.727
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
8.2
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
196.266
Mounting Method:
Finished Bore
2080B24SS 1-15/16
Description
2080B24SS 1-15/16 RLR CHAIN SPROCKET ; 24 TEETH 8.2" OUTSIDE DIA
Part # 2080B24SS 1-15/16
BDI # 21552468
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.727
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
8.2
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
196.266
Mounting Method:
Finished Bore