D240B25H

COMPARE

D240B25H

Description
D240B25H RLR CHAIN SPROCKET ; 25 TEETH 23.94" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # D240B25H

BDI # 21552164

Features

Chain Pitch - Inch: 3
Chain Size: 240-2
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 23.936

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 25.55
Pitch Diameter - Millimeter: 607.974
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY