Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.575
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore
DS35A20K X 5/8IN 3/16X3/32 KW
Description
DS35A20K X 5/8IN 3/16X3/32 KW SPROCKET
Part # DS35A20K X 5/8IN 3/16X3/32 KW
BDI # 24026367
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore
DS35A20 X 5/8IN ALTERED NKW
Description
DS35A20 X 5/8" ALTERED NKW RLR SPRKT ; ROLLER CHAIN SPROCKET
Part # DS35A20 X 5/8IN ALTERED NKW
BDI # 24026347
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore