DS35BS12 X 5/8

COMPARE

DS35BS12 X 5/8

Description
DS35BS12 X 5/8 ROLLER CHAIN SPROCKET ; DBL SGL 3/8" PITCH 12T

MARTIN SPROCKET & GR

Part # DS35BS12 X 5/8

BDI # 22495169

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.449

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.625
Pitch Diameter - Millimeter: 36.8
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY