35BTB42
Description
35BTB42 ROLLER CHAIN SPROCKET ; 35 CHAIN 42 TEETH 1 ROW
Part # 35BTB42
BDI # 618893
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.229
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32031
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Bushed
35BTB40
Description
35BTB40 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 35BTB40
BDI # 618892
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32030
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
Split Taper Bushing
Global Part Number GPN:
571574
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.229
Other Features:
Split Taper Bushing
Global Part Number GPN:
571573
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Bushed
35H36
Description
35H36 ROLLER CHAIN SPROCKET ; BUSHED 35 CHAIN 36T B-HUB ONE SIDE
Part # 35H36
BDI # 618975
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
Split Taper Bushing
Global Part Number GPN:
571571
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Bushed