35BTB19
Description
35BTB19 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 35BTB19
BDI # 618879
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32017
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
Split Taper Bushing
Global Part Number GPN:
571560
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Bushed
35JA19
Description
35JA19 ROLLER CHAIN SPROCKET ; BUSHED 35 CHAIN 19T 1 ROW
Part # 35JA19
BDI # 618987
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
QD Bushing
Global Part Number GPN:
30891
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Bushed