Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
Split Taper Bushing
Global Part Number GPN:
571568
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Bushed
35JA28
Description
35JA28 ROLLER CHAIN SPROCKET ; 3/8" P 28T BORE FOR JA BUSHING
Part # 35JA28
BDI # 618996
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
QD Bushing | Bore Size 1-1/4 Inch Has No Keyway
Global Part Number GPN:
30900
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Bushed
35BTB28
Description
35BTB28 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 35BTB28
BDI # 618887
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32025
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Bushed