Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
Split Taper Bushing
Global Part Number GPN:
571148
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Bushed
35BTB30
Description
35BTB30 ROLLER CHAIN SPROCKET ; 35 CHAIN 30 TEETH 1 ROW
Part # 35BTB30
BDI # 618888
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32026
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Bushed
35JA30
Description
35JA30 ROLLER CHAIN SPROCKET ; 3/8" P 30T BORE FOR JA BUSHING
Part # 35JA30
BDI # 618997
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
QD Bushing | Bore Size 1-1/4 Inch Has No Keyway
Global Part Number GPN:
30901
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Bushed