Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
QD Bushing
Global Part Number GPN:
30905
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Bushed
35H36
Description
35H36 ROLLER CHAIN SPROCKET ; BUSHED 35 CHAIN 36T B-HUB ONE SIDE
Part # 35H36
BDI # 618975
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
Split Taper Bushing
Global Part Number GPN:
571571
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Bushed
35BTB36
Description
35BTB36 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 35BTB36
BDI # 618891
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32029
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Bushed