35B17
Description
35B17 ROLLER CHAIN SPROCKET ; 3/8" P 17T 1/2" MIN PLAIN BORE
Part # 35B17
BDI # 618917
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.231
Global Part Number GPN:
36109
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore
35A17
Description
35A17 ROLLER CHAIN SPROCKET ; 3/8" P 17T 1/2" MIN PLAIN A PLATE
Part # 35A17
BDI # 618584
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.231
Global Part Number GPN:
31601
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.231
Global Part Number GPN:
36528
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.231
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore