35B54
Description
35B54 ROLLER CHAIN SPROCKET ; 3/8" P 54T 5/8" MIN PLAIN BORE
Part # 35B54
BDI # 618952
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Global Part Number GPN:
36129
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Global Part Number GPN:
31621
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Rough Bore
35A54HT
Description
35A54HT ROLLER CHAIN SPROCKET ; 3/8IN PITCH 54 TEETH
Part # 35A54HT
BDI # 21849420
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Rough Bore